Shop All Enclosure Covers & Accessories
Hammond
6 in. Padlocking 1-pt Latch, Stainless Steel
Mfr # MHK1SS
Zoro # G910893416
product price: $206.85
/ea
Free Shipping & Returns
$206.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Description 6" Padlocking 1-pt Latch - Stainless Steel
- Features Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # MHK1SS
- Zoro # G910893416
- UPC # 62398060983
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Additional Description | 6" Padlocking 1-pt Latch - Stainless Steel |
Features | Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 100A, 600V AC, Non-Indicating (LPS-RK-100SP)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- Hammond Enclosure Covers & Accessories