Shop All Enclosure Covers & Accessories
Hammond
6 in. Keyed Padlocking 3-pt Latch > 60 in., Zinc
Mfr # MHKL3
Zoro # G210893291
product price: $216.59
/ea
Free Shipping & Returns
$216.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Description 6" Keyed Padlocking 3-pt Latch greater than 60" - Zinc
- Features Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # MHKL3
- Zoro # G210893291
- UPC # 62398060979
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Additional Description | 6" Keyed Padlocking 3-pt Latch greater than 60" - Zinc |
Features | Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, SS (AS050SS)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Black (HS378-BK)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286WP)
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- Hammond Enclosure Covers & Accessories