Shop All Enclosure Covers & Accessories
Hammond
6 in. Keyed Padlocking 3-pt Latch < 60 in., Stainless Steel
Mfr # MHKL2SS
Zoro # G110893315
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Description 6" Keyed Padlocking 3-pt Latch less than 60" - Stainless Steel
- Features Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # MHKL2SS
- Zoro # G110893315
- UPC # 62398060987
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Additional Description | 6" Keyed Padlocking 3-pt Latch less than 60" - Stainless Steel |
Features | Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Twist-Lock Plug 2P 3W 125VAC GY (HBL63CM61)
- PANDUIT Duct Cover, 4" Wx, PK6, Pvc, Bl (C4BL6)
- LEVITON Toggle Switch Double Pole Quiet Toggle Switch (1222-2R)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- Hammond Enclosure Covers & Accessories