Shop All Enclosure Covers & Accessories
Hammond
6 in. Deep Extension Ring, Steel/Lt Gray
Mfr # 2CLD24X
Zoro # G210891235
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Formed 14 gauge steel; Adds 6" to Data Terminal Depth; Maintains NEMA rating; Utilizes door from Data Terminal; Fastens flush to back of Data Terminal; Available in light gray and natural stainless steel.
- Additional Description 6" Deep Extension Ring - Steel/Lt Gray
- Size 24 in x 28 in x 6 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLD24X
- Zoro # G210891235
- UPC # 62398084691
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 24 in x 28 in x 6 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Formed 14 gauge steel; Adds 6" to Data Terminal Depth; Maintains NEMA rating; Utilizes door from Data Terminal; Fastens flush to back of Data Terminal; Available in light gray and natural stainless steel. |
Additional Description | 6" Deep Extension Ring - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN CAT6 UTP Computer Patch Cable, RJ45 Connectors, 7 ft, Blue (A3L980B07BLU-S)
- HONEYWELL T775B2040 Electronic Temperature (T775B2040)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AS55)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- Hammond Enclosure Covers & Accessories