Shop All Power Cables
Hammond
6 ft. TWIST LOCK CORD, 15 AMP
Mfr # 1584C6TW
Zoro # G210891907
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Additional Description 6' TWIST LOCK CORD, 15 AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1584C6TW
- Zoro # G210891907
- UPC # 62398020783
- Country of Origin Canada
- Category Power Cables
Details
Item | Accessories |
Voltage | 120 VAC |
Additional Description | 6' TWIST LOCK CORD, 15 AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 1P, 4P Secndary, 600V (FSPDB2A)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (6EAR8)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 12/3 (OC50123LT)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- HAMMOND 6.5 ft. POWER CORD 20A TW LCK (1584C6TW20)
- HAMMOND 6 ft. CORD, NEMA 6-15P TO IEC C13 (1581C6NA250)
- HAMMOND 6 ft. CORD, UK BS1363 TO IEC C13 (1581C6UK)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 13A, 16/3, Standards: cULus (5XFN4ID)
- Hammond Power Cables