Shop All Power Cables
Hammond
6 ft. CORD, UK BS1363 TO IEC C13
Mfr # 1581C6UK
Zoro # G410891783
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Features Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer.
- Additional Description 6' CORD, UK BS1363 TO IEC C13
- Inlet / Connector Type IEC320-C13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1581C6UK
- Zoro # G410891783
- UPC # 62398061207
- Country of Origin Taiwan, Province of China
- Category Power Cables
Details
Item | Accessories |
Voltage | 250 VAC |
Features | Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer. |
Additional Description | 6' CORD, UK BS1363 TO IEC C13 |
Inlet / Connector Type | IEC320-C13 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 5-in 304 Stainless Steel 200-lb, Silver, 50 Metal Cable Ties (222103)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Locking Female Connector with UL C-UL Listing in Orange (ASL1430R)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- HAMMOND 6 ft. CORD, NEMA 6-15P TO IEC C13 (1581C6NA250)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- HAMMOND 6.5 ft. POWER CORD 20A TW LCK (1584C6TW20)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- Hammond Power Cables