Shop All Power Cables
Hammond
6 ft. CORD, NEMA 6-15P TO IEC C13
Mfr # 1581C6NA250
Zoro # G010891831
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Features Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer.
- Inlet / Connector Type IEC320-C13
- Additional Description 6' CORD, NEMA 6-15P TO IEC C13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1581C6NA250
- Zoro # G010891831
- UPC # 62398053871
- Country of Origin Taiwan, Province of China
- Category Power Cables
Details
Item | Accessories |
Voltage | 250 VAC |
Features | Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer. |
Inlet / Connector Type | IEC320-C13 |
Additional Description | 6' CORD, NEMA 6-15P TO IEC C13 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH ANL Fuse 300A (20355)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 63A (783XZ0)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- HAMMOND 6 ft. CORD, UK BS1363 TO IEC C13 (1581C6UK)
- HAMMOND 6.5 ft. POWER CORD 20A TW LCK (1584C6TW20)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 10ft (P013-010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- Hammond Power Cables