Shop All Power Cables
Hammond
6 ft. CORD, IEC 60320 C13 TO C14
Mfr # 1581C6IEC
Zoro # G310891715
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Inlet / Connector Type IEC320-C14
- Additional Description 6' CORD, IEC 60320 C13 TO C14
- Features Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1581C6IEC
- Zoro # G310891715
- UPC # 62398061209
- Country of Origin Taiwan, Province of China
- Category Power Cables
Details
Item | Accessories |
Voltage | 125 VAC |
Inlet / Connector Type | IEC320-C14 |
Additional Description | 6' CORD, IEC 60320 C13 TO C14 |
Features | Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (CRS20BLKTR)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- HAMMOND 6 ft. CORD, NEMA 6-15P TO IEC C13 (1581C6NA250)
- HAMMOND 6.5 ft. POWER CORD 20A TW LCK (1584C6TW20)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- HAMMOND 6 ft. CORD, UK BS1363 TO IEC C13 (1581C6UK)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- Hammond Power Cables