Shop All Power Cables
Hammond
6 ft. CORD, EURO CEE7/7 TO IEC C13
Mfr # 1581C6EU
Zoro # G710891698
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Inlet / Connector Type IEC320-C13
- Additional Description 6' CORD,EURO CEE7/7 TO IEC C13
- Features Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1581C6EU
- Zoro # G710891698
- UPC # 62398061208
- Country of Origin Taiwan, Province of China
- Category Power Cables
Details
Item | Accessories |
Voltage | 250 VAC |
Inlet / Connector Type | IEC320-C13 |
Additional Description | 6' CORD,EURO CEE7/7 TO IEC C13 |
Features | Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 3/8" Green 6", PK5 (5668-005GN)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Black (HBL5261BK)
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- HAMMOND 6.5 ft. POWER CORD 20A TW LCK (1584C6TW20)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- HAMMOND 6 ft. CORD, UK BS1363 TO IEC C13 (1581C6UK)
- HAMMOND 6 ft. CORD, NEMA 6-15P TO IEC C13 (1581C6NA250)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- APC Power Cord, IEC 320 C20, H05VV-F, 15 ft., 16A (AP9887)
- Hammond Power Cables