Shop All Server Enclosures & Racks
Hammond
5U PERFORATED Panel
Mfr # PPFS19008BK2
Zoro # G310925854
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PPFS19008BK2
- Zoro # G310925854
- UPC # 62398096341
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battry Alkln 12V Keyless (MN27BPK)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Duracell Ultra SLAA12-1.3F (ML1.3-12211775)
- MICROSOFT Modern USB C Speaker Black (8KZ-00001)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- SILVERSTONE SilverStone Technologies RM21-304 3.5 x 2.5 in. Hot Swap Bays Micro-ATx 2U Rackmount Server Case (RM21-304)
- Hammond Server Enclosures & Racks