Shop All Server Enclosures & Racks
Hammond
5U LOUVRED VENTED Panel
Mfr # PVLL19008LG2
Zoro # G710926444
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PVLL19008LG2
- Zoro # G710926444
- UPC # 62398057886
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL CopperTop Alkaline 9V Batteries, PK72 (MN1604CT)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for RV Roof, Homes (MAX3990182)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for APC Back-UPS 600 BN600 (MAX3931434)
- SYBA Usb Stereo Speaker w/ Magnetic Design, (CL-SPK20037)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- SUPERMICRO 40x40x56mm 4Pin PWM Fan for 1U SC513F/SC515/SC823M Chassis (FAN-0088L4)
- Hammond Server Enclosures & Racks