Shop All Server Enclosures & Racks
Hammond
5U LOUVRED VENTED Panel
Mfr # PVLL19008BK2
Zoro # G510926330
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PVLL19008BK2
- Zoro # G510926330
- UPC # 62398062620
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO SlimTouch Touchpad Keyboard, AKB440UB (AKB-440UB)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-181-sw1 (RAM-VB-181-SW1 RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD - 2 Pack (ML9-12MP251124741018)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- Hammond Server Enclosures & Racks