Shop All Server Enclosures & Racks
Hammond
5U HINGED RACK MOUNT DOOR
Mfr # PHPF19008BK2
Zoro # G610925813
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PHPF19008BK2
- Zoro # G610925813
- UPC # 62398040988
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-30-UF)
- ILC Replacement for Braun 5441 Battery (5441)
- TOTAL MICRO TECHNOLOGIES Usb-C (M) To Usb-C (M) Cable (USBC-C3-TM)
- PROCELL Battery, Lithium, Size 123, 3VDC, PK12 (PL123)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- Hammond Server Enclosures & Racks