Shop All Server Enclosures & Racks
Hammond
5U FLAT STEEL RACK Panel
Mfr # PBPS19008LG2
Zoro # G510925302
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19008LG2
- Zoro # G510925302
- UPC # 62398076004
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 760h replacement light bulb lamp (CAROUSEL 760H KODAK)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Bruno PWC-2300 FWD (ML35-12GEL345)
- GARDNER BENDER Compressed Air Duster (GCD-001)
- ACL STATICIDE Anti-Static Wipes 5" x 8", 24PK (SW12)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD3U36E608 3U Rackmount Black Steel Chassis (RM-DD3U36E608)
- Hammond Server Enclosures & Racks