Shop All Server Enclosures & Racks
Hammond
5U FLAT STEEL RACK Panel
Mfr # PBPS19008GY2
Zoro # G410925372
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPS19008GY2
- Zoro # G410925372
- UPC # 62398050196
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G - 8 Pack (ML8-12MP819990)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- EMS MIND READER. Mind Reader Dual Monitor Stand with Drawer, Black (DUBMODR-BLK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- LOWELL Pull Turn Rack 12Ux19D (LPTR4-1219)
- Hammond Server Enclosures & Racks