Shop All Server Enclosures & Racks
Hammond
5U FLAT STEEL RACK Panel
Mfr # PBPS19008BK
Zoro # G410925396
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19008BK
- Zoro # G410925396
- UPC # 62398001307
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Island Blue (TW1500L)
- ILC Replacement for Interstate Gc8hdutl 165ah Battery (GC8HDUTL 165AH BATTERY INTERSTATE)
- DURACELL Lithium Coin Battery, 2032, PK2 (DL2032BPK)
- GPX Bluetooth Mini Projector (PJ300VP)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- LOWELL Portable Rack 24Ux27D (LPR-2427FV)
- Hammond Server Enclosures & Racks