Shop All Server Enclosures & Racks
Hammond
5U FLAT ALUMINUM RACK Panel
Mfr # PBPA19008LG2
Zoro # G910925551
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19008LG2
- Zoro # G910925551
- UPC # 62398070005
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | RAL 7035 Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0905 - 4 Pack (ML4-6MP48106100429)
- ILC Replacement for Bazooka Bluetooth Original Party BAR Soundbar AND LED System (BLUETOOTH ORIGINAL PARTY BAR SOUNDBAR AND LED SYS)
- ILB GOLD Laptop Battery, Replacement For Lenovo, L18C6P90 Battery (L18C6P90 BATTERY)
- MONOPRICE Speaker Selector 8 Channel (8230)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- LEGRAND Racks and Enclosures, SII CLRTY5E T568A/B 1PORT ELEC (S215E00-13)
- Hammond Server Enclosures & Racks