Shop All Server Enclosures & Racks
Hammond
5U FLAT ALUMINUM RACK Panel
Mfr # PBPA19008GY2
Zoro # G910925575
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19008GY2
- Zoro # G910925575
- UPC # 62398059830
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Zeus PC9-12SF2 (ML9-12241484)
- ILC Replacement for Monarch Nova-pro 100 LED Stroboscopes Battery (WX-SJT3-6)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RCC-127M-XT)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- Hammond Server Enclosures & Racks