Shop All Server Enclosures & Racks
Hammond
5U FLAT ALUMINUM RACK Panel
Mfr # PBPA19008BK2
Zoro # G810925538
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19008BK2
- Zoro # G810925538
- UPC # 62398059820
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAN & MACHINE Dcool Backlight Keyboard - Bla (DCOOL/B5)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Pro magnum feeder kit (ML12-6F29995)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- COUGAR No Power Supply ATX Mid Tower, MX330-G (MX330-G)
- Hammond Server Enclosures & Racks