Shop All Server Enclosures & Racks
Hammond
5U FLANGED STEEL Panel WHITE
Mfr # PBFS19008WH
Zoro # G510924299
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19008WH
- Zoro # G510924299
- UPC # 62398004662
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Item | Accessories |
Color | White |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries 5050 G Retrofit Battery (5050 G RETROFIT BATTERY R&D BATTERIES)
- ILC Replacement for Sanyo Crp2 (CRP2 SANYO)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Best Power PW9125 1250i (MAX3983723)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for MS 2012-20B Inverter (ML100-12GEL179)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- TENG TOOLS Two Shelf Secure Lockable Side Cabinet (For Cab (TCW-CAB03)
- Hammond Server Enclosures & Racks