Shop All Server Enclosures & Racks
Hammond
5U ALUMINUM BLANKING Panel
Mfr # PBPA19008WH
Zoro # G610925387
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19008WH
- Zoro # G610925387
- UPC # 62398004680
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Ground Loop Isolator w/Video Balun (VIDGL)
- AUTEL Heavy Duty Vehicle Code Reader (AL529HD)
- MIGHTY MAX BATTERY ML35-12 - 12 VOLT 35 AH SLA BATTERY - PACK OF 2 (ML35-12MP2569155161105211)
- MOTOROLA Earpiece, Surveillance Kit, Plastic/Metal (PMLN6123A)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD4U48E708 4U Rackmount Black Steel Chassis (RM-DD4U48E708)
- Hammond Server Enclosures & Racks