Shop All Server Enclosures & Racks
Hammond
5U 22D LOCKING DRAWER
Mfr # RDRW1900822BK1
Zoro # G510926385
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RDRW1900822BK1
- Zoro # G510926385
- UPC # 62398077891
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom Hdmi Cable 25Ft (HDMIMM25-AX)
- MIGHTY MAX BATTERY 12V 1.3Ah Security Alarm Battery Replaces 1.2ah Inovonics BAT603 (ML1.3-1221111)
- TRIPLETT VGA to HDMI Converter (CON-VGA-HDMI)
- ILC Replacement for GE Fanuc A98l-0031-0026 (A98L-0031-0026 GE FANUC)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- Hammond Server Enclosures & Racks