Shop All Server Enclosures & Racks
Hammond
5U 17.5D VENTED RACK CABINET
Mfr # RCHV1900817BK1
Zoro # G610925479
Free Shipping & Returns
$348.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 10.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHV1900817BK1
- Zoro # G610925479
- UPC # 62398002803
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 10.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX 3-Point Emergency Exit (Deadbolt Function) Alarm Device, LC, 48", Gray (ECL-230X-TDB)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BS99)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- LOWELL Portable Rack 24Ux27D (LPR-2427FV)
- Hammond Server Enclosures & Racks