Shop All Server Enclosures & Racks
Hammond
5U 17.5D SOLID RACK CABINET
Mfr # RCHS1900817BK1
Zoro # G510925326
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 10.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1900817BK1
- Zoro # G510925326
- UPC # 62398050153
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 10.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-27)
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 (ML4-691830)
- ILB GOLD Alarm Battery, Replacement For Pentair, 520815Z Battery (520815Z BATTERY)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- AVARRO 42U RACK FLLY ASMBLD W/SHLVES, FANS, CASTERS 1322LBS (RK-ER42U)
- Hammond Server Enclosures & Racks