Shop All Server Enclosures & Racks
Hammond
52U 48D BLACK H1 SIDE Panel
Mfr # H1SP52U48BK
Zoro # G710925928
product price: $352.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1SP52U48BK
- Zoro # G710925928
- UPC # 62398080265
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
52U 48D Solid Side Panel for H1 Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE JumboCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (5300G-10)
- ILC Replacement for Sanyo Cr17450se-r (CR17450SE-R SANYO)
- ISOTUNES Free 2.0 Listen Only True Wireless BT (IT-93)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces Pride Mobility Go-Go Elite Battery (ML18-1221187)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 4U RACK RAIL FOR HLP (HLP4UFR)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- Hammond Server Enclosures & Racks