Shop All Server Enclosures & Racks
Hammond
52U 31.5W 48D BLK DATA CABINET
Mfr # H13152U48BK
Zoro # G610925509
product price: $3,973.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,973.99
Free 30-Day Returns
Key Features
- Width 31.5
- Depth 48
- Length 91
- Material Steel
- Includes Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H13152U48BK
- Zoro # G610925509
- UPC # 62398080073
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 31.5 |
Depth | 48 |
Length | 91 |
Details
Material | Steel |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Color | Black |
Item | Racks & Cabinets |
Description
52U 31.5W 48D H1 Data Center Server Cabinet Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Adapter, 160x120Res, Fixed, Android/iOS (FLIR ONE Edge Pro)
- ILC Replacement For CAMERON SINO, CSRBS951BL (CS-RBS951BL)
- ENERGIZER Lithium Cell Battery, 123, 3V, PK2 (EL123ABP2)
- RITRON Earpiece, Radio (RHD-8X)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 4U ADJUSTABLE DEPTH WALL RACK (APB19007BK1)
- HAMMOND 6X 16IN BONDING WIRE KITS (GRDKIT02)
- SUPERMICRO SuperChassis No Power Supply Mini-ITX Server Chassis (Black) (CSE-101I)
- Hammond Server Enclosures & Racks