Shop All Server Enclosures & Racks
Hammond
52U 30W H1 VERTICAL FINGER MGR
Mfr # H1VFMC3052UBK
Zoro # G510926347
Free Shipping & Returns
$301.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Depth 7
- Length 91
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # H1VFMC3052UBK
- Zoro # G510926347
- UPC # 62398032506
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 3.5 |
Depth | 7 |
Length | 91 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIO PIPE Audio Pipe TXXBDC412 12 in. Quad Stack Audiopipe; Powdered Black Paint (TXXBDC412)
- MG ELECTRONICS 12VDC 3A Plug in power supply, w/6' wire, 2.1mm barrel plug (SPS-12DC-3A)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- LIFTMASTER Heater, Use With 5MKK9 Gate Operator (UN201)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- Hammond Server Enclosures & Racks