Shop All Server Enclosures & Racks
Hammond
52U 24W H1 VERTICAL FINGER MGR
Mfr # H1VFM52UBK
Zoro # G610926391
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.57
- Depth 7
- Length 91
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1VFM52UBK
- Zoro # G610926391
- UPC # 62398075655
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 0.57 |
Depth | 7 |
Length | 91 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-12350 PS12350 12V 35Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12350 PS12350)
- PROCELL Procell Intense AA Alkaline Battery, 1.5V DC, 24 Pack (PX1500)
- ACCESSORIES HDMI Cable, 15 Feet 1080P&4K (HDMI-C15)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- LOWELL SwingGate Rack 12Ux24D (SR-1224)
- Hammond Server Enclosures & Racks