Shop All Server Enclosures & Racks
Hammond
52U 24W 42D WHT DATA CABINET
Mfr # H12452U42WH
Zoro # G610925417
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,372.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 42
- Length 91
- Material Steel
- Includes Frame, Rails (4), Doors (2), Top, PDU Cable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # H12452U42WH
- Zoro # G610925417
- UPC # 62398080048
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 42 |
Length | 91 |
Details
Material | Steel |
Includes | Frame, Rails (4), Doors (2), Top, PDU Cable Tray |
Color | White |
Item | Racks & Cabinets |
Description
52U 24W 42D H1 Data Center Server Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 (ML9-12238)
- CTA DIGITAL Tablet Case, Black, Plastic, 8-1/8" L (PAD-SCKS)
- SAMSUNG ELECTRONIC AMERICA Smart TV, Crystal, UHD, 4K, 43in, Titan Gray (SASUN43CU7000F)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- Hammond Server Enclosures & Racks