Shop All Server Enclosures & Racks
Hammond
4U VERTICAL WALL RACK
Mfr # VPB194UBK
Zoro # G510926354
$57.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.19
- Depth 7.69
- Length 7.69
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # VPB194UBK
- Zoro # G510926354
- UPC # 62398089557
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.19 |
Depth | 7.69 |
Length | 7.69 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Heavy Duty Vertical Wall Bracket - 4U x 7.69 in. dp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-VX6100)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Invacare Arrow Storm RX (ML55-12INT24)
- TRANSCEND INFORMATION 16Gb Cf Card (Cf170) (TS16GCF170)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- Hammond Server Enclosures & Racks