Shop All Server Enclosures & Racks
Hammond
4U VARIABLE WALL RACK
Mfr # VWR4UWH
Zoro # G710926406
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.93
- Depth 8.9
- Length 7
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # VWR4UWH
- Zoro # G710926406
- UPC # 62398000324
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.93 |
Depth | 8.9 |
Length | 7 |
Details
Material | Steel |
Color | White |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Boss Buck 600LB Automatic Feeder - 2 Pack (ML7-12MP2368113046507)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- ULTRALAST Green High-Power Rechargeables AAA Batteries, Pack/2 (ULGHP2AAA)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- Hammond Server Enclosures & Racks