Shop All Server Enclosures & Racks
Hammond
4U RACK MOUNT BLOWER
Mfr # HB4500A
Zoro # G910926626
product price: $952.19
/ea
Free Shipping & Returns
$952.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 12
- Length 8
- Input Voltage 115 VAC
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HB4500A
- Zoro # G910926626
- UPC # 62398051503
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 12 |
Length | 8 |
Details
Input Voltage | 115 VAC |
Material | Steel |
Item | Accessories |
Description
19 in. Blower - 4U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hetronic 68300520 Battery (68300520 BATTERY HETRONIC)
- BAYCO Bayco Product K-100 150 ft. Orange Cord Storage Reel With Stand (583047)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces Power Patrol SLA0959, SLA 0959 (ML12-6F273)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC Back-UPS XS1500 XS 1500 - 8 Pack (ML7-12MP831747919)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- WOOD SHED Solid Oak 4 Row Dowel CD-DVD Cabinet Tower (415-12 Combo)
- Hammond Server Enclosures & Racks