Shop All Server Enclosures & Racks
Hammond
4U PERFORATED Panel
Mfr # PPFS19007LG2
Zoro # G610925950
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PPFS19007LG2
- Zoro # G610925950
- UPC # 62398069885
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wired USB Mouse for Life, USB 2.0, Left/Right Hand Use, Black (K72110US)
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- SPECO TECHNOLOGIES Attenuator, Mono, 10W, SS (WAT10)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Suzuki LT80 QuadSport 80 ATV Battery (YTX5L-BS21156)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- Hammond Server Enclosures & Racks