Shop All Server Enclosures & Racks
Hammond
4U FORMED STEEL RACK Panel
Mfr # PBFS19007GY2
Zoro # G410924375
product price: $24.11
/ea
$24.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19007GY2
- Zoro # G410924375
- UPC # 62398077901
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL UltraSharp 23.8 Inch Adjustable Monitor FHD (Full HD) Infinity Edge - U2422H, 1920x1080 16:9 8m (DELL-U2422H)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for FirstPower FP12180 (MAX3839792)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for PE12V9, PX12090, UB1290 UPS APC (ML9-1294282)
- TRIPP LITE DVI to VGA Cable Adapter, DVI-I, HD15, F/M (P126-000)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- Hammond Server Enclosures & Racks