Shop All Server Enclosures & Racks
Hammond
4U FORMED STEEL RACK Panel
Mfr # PBFS19007BK2
Zoro # G910924370
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19007BK2
- Zoro # G910924370
- UPC # 62398058750
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-928)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for 14XL and 14X (ML55-12INT129)
- EXELL BATTERY 3V 1/2 AA CR14250SE High Capacity Laser Lithium Button Top Battery (EBPLC-7)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- Hammond Server Enclosures & Racks