Shop All Server Enclosures & Racks
Hammond
4U FORMED STEEL RACK Panel
Mfr # PBFS19007BK
Zoro # G810924340
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19007BK
- Zoro # G810924340
- UPC # 62398060821
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- SABRENT USB 3.0 Lay Flat Enclosure Station (EC-DFLT)
- ILC Replacement for Konftel 900102095 Battery (900102095 BATTERY KONFTEL)
- BATTERY CLERK AJC® Sports Tutor Tennis Tutor 12V 7.5Ah Tennis Ball Machine Battery (SPORTS TUTOR-TENNIS TUTOR)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- LIAN LI Lian-Li O11D MINI -S 2 x 2.5 in.; 2 x 3.5 in. ATX-M-ATX & ITX Mini Computer Case with Tempered Glass; Snow White (O11D MINI -S)
- Hammond Server Enclosures & Racks