Shop All Server Enclosures & Racks
Hammond
4U FLAT STEEL RACK Panel
Mfr # PBPS19007LG2
Zoro # G110925405
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19007LG2
- Zoro # G110925405
- UPC # 62398076003
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 (ML4-691830)
- TECHSPRAY Non-Flammable Duster (1697-10S)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery - T3 Terminals - for ZB-12-35 (ML35-12546)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- LOWELL Wall Rack 24Ux23D (LWR-2423)
- Hammond Server Enclosures & Racks