Shop All Server Enclosures & Racks
Hammond
4U FLAT ALUMINUM RACK Panel
Mfr # PBPA19007BK2
Zoro # G510925494
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19007BK2
- Zoro # G510925494
- UPC # 62398059770
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Electric Timer Upgrade Kit 120 Minute 120 Vac (611254)
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- SPECO TECHNOLOGIES 8 inch ceiling speaker MT/support (TS8)
- IMICRO Desktop Microphone (SP-IMMICVC)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- Hammond Server Enclosures & Racks