Shop All Server Enclosures & Racks
Hammond
4U ALUMINUM BLANKING Panel
Mfr # PBPA19007WH
Zoro # G110925535
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPA19007WH
- Zoro # G110925535
- UPC # 62398004679
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Wall Shelf CPU 10x4 (WMS-CPU-4)
- HONEYWELL Replacement Battery, 3.6V, Lithium Type (BWS-BAT01)
- UPG Sealed Lead Acid Battery, 6 V, 12Ah, UB6120, F1 Faston Tab Terminal, AGM Type (D5736)
- RED LION Ethernet Switch (108TX)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- Hammond Server Enclosures & Racks