Shop All Server Enclosures & Racks
Hammond
4U ADJUSTABLE DEPTH WALL RACK
Mfr # APB19007BK1
Zoro # G910925759
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.25
- Depth 18
- Length 6.98
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # APB19007BK1
- Zoro # G910925759
- UPC # 62398052504
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.25 |
Depth | 18 |
Length | 6.98 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Adjustable Wall Bracket - 4U w/ depth 12 in. - 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 7Ah 12V F2 Sealed Lead Acid Battery (PC7-12F2)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 277ELNF ELB-4865N ELB4865N (EBE-123)
- MOTOROLA Belt Clip, Radio (HLN9714A)
- ILC Replacement For LEICA GEB212 BATTERY (GEB212 BATTERY:)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- LOWELL Wall Shelf 18Wx14D (FS18-14)
- Hammond Server Enclosures & Racks