Shop All Server Enclosures & Racks
Hammond
4U ADJ WALL RACK WITH SHELF
Mfr # APBS194UBK
Zoro # G510925593
product price: $131.49
/ea
Free Shipping & Returns
$131.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.25
- Depth 18
- Length 10.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # APBS194UBK
- Zoro # G510925593
- UPC # 62398052506
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.25 |
Depth | 18 |
Length | 10.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Adjustable Wall Bracket w/ shelf - 4U w/ depth 12 in.-18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp (EDS-510A-1GT2SFP)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery for Sentry 300S Gate - 2 Pack (ML35-12MP256915516110536)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery with F1 Terminal for DJW12-4.5 (ML5-12184)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- Hammond Server Enclosures & Racks