Shop All Server Enclosures & Racks
Hammond
4U 43D SLIM WALL CABINET
Mfr # HLP4U43BK
Zoro # G710924310
product price: $669.89
/ea
Free Shipping & Returns
$669.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 11
- Length 43
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HLP4U43BK
- Zoro # G710924310
- UPC # 62398066040
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 11 |
Length | 43 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
4U 43 in.H Low Profile Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Panasonic UP-RW1245P2 (ML7-1219112119)
- ILC Replacement for Lithonia Elb1p201n1 (ELB1P201N1 LITHONIA)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- Hammond Server Enclosures & Racks