Shop All Server Enclosures & Racks
Hammond
4U 31D SLIM WALL CABINET
Mfr # HLP4U31BK
Zoro # G410924344
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30
- Depth 11
- Length 31
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HLP4U31BK
- Zoro # G410924344
- UPC # 62398066039
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 11 |
Length | 31 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
4U 31 in.H Low Profile Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 M/M Emi/Rfi Gender Chger (FA440-R2)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Invacare Pronto M51 M61 - 2 Pack (ML35-12MP2569155161105136)
- VERBATIM Verbatim Bdxl 100Gb 4X White Inkjet Hub Printable-10Pk Spindle (98897)
- ZORO SELECT 76 Silver Oxide Battery, 12 (34F932)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- KENDALL HOWARD Kendall Howard„¢ 2U 12" Vented Economy Rack Shelf (3000-1-102-02)
- Hammond Server Enclosures & Racks