Shop All Server Enclosures & Racks
Hammond
4U 24 TO 19IN RAIL ADAPTER
Mfr # PBAS19007LG2
Zoro # G310924345
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBAS19007LG2
- Zoro # G310924345
- UPC # 62398087788
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for Snowmobile ATV Motorcycle (YTZ7S1474)
- ULTRALAST Headset Battery, HS-SP73 (HS-SP73)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet M50-KHS Tank Lawn Tractor Mower (ML-U1-CCA1419)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- Hammond Server Enclosures & Racks