Shop All Server Enclosures & Racks
Hammond
4U 24 TO 19IN RAIL ADAPTER
Mfr # PBAS19007BK2
Zoro # G510924343
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBAS19007BK2
- Zoro # G510924343
- UPC # 62398040871
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD 3D Glass Screen Protector for Motorola Moto G 5G 2022 Clear (AA-MOTG5G22-3DFULLFACED)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- MOTOROLA Micro USB Programing Cable, 12VDC, Plastic (PMKN4128)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Power Patrol SLA1161 (ML50-1244)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- Hammond Server Enclosures & Racks