Shop All Server Enclosures & Racks
Hammond
4U 23 TO 19IN RAIL ADAPTOR
Mfr # PA2319007BK1
Zoro # G810924487
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PA2319007BK1
- Zoro # G810924487
- UPC # 62398048057
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Moneual Rydis H68 PRO (RYDIS H68 PRO MONEUAL)
- RAYOVAC High Energy D Alkaline Batteries 12 pk Clamshell (813-12PPK)
- MIGHTY MAX BATTERY YTX20L-BS Replaces JetSki Honda AquaTrax JS JH JT Sea Doo Wave Runner (YTX20L-BS248)
- QFX Digital Converter Box (CV-103)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 3U 21W 13D FIXED RACK CASE (RCBS1900513BK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- DOOMSDAY 15U Low Profile Switch Depth Wall Mount Rack Enclosure Cabinet, Hinged Back (DO634423)
- Hammond Server Enclosures & Racks