Shop All Server Enclosures & Racks
Hammond
4U 22D LOCKING DRAWER
Mfr # RDRW1900722LG1
Zoro # G610926377
product price: $314.19
/ea
Free Shipping & Returns
$314.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RDRW1900722LG1
- Zoro # G610926377
- UPC # 62398060010
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O2COOL DESKTOP FAN 5"" BATTERY (FD05004)
- FEIN Charger (ALG80 Cordless Battery Charger)
- ILC Replacement for Zeller Power Products Zp9146y (ZP9146Y ZELLER POWER PRODUCTS)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- Hammond Server Enclosures & Racks