Shop All Server Enclosures & Racks
Hammond
4U 22D LOCKING DRAWER
Mfr # RDRW1900722BK1
Zoro # G910926305
product price: $303.39
/ea
Free Shipping & Returns
$303.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RDRW1900722BK1
- Zoro # G910926305
- UPC # 62398048144
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Uhf Wireless Microphone System (PDWMU103)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 301PC, 305, 318PC, 400T, 410PC Battery - 2 Pack (ML35-12MP256915516140)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- PEERLESS Universal Screen Adapter, Wall Mount, 80 lb. Capacity (SF630)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- Hammond Server Enclosures & Racks