Shop All Server Enclosures & Racks
Hammond
4U 21W 24.5D FIXED RACK CASE
Mfr # RCBS1900724BK1
Zoro # G710924143
product price: $249.39
/ea
Free Shipping & Returns
$249.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 9
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCBS1900724BK1
- Zoro # G710924143
- UPC # 62398004315
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 9 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, HSB250XT (HS-B250XT)
- DANTONA Cr2325 Lithium Coin Cell Battery (COMP-277)
- QNAP Power Adpator For Intel 2-Bay (SP-2BAY-ADAPTOR-90W)
- BATTERY CLERK AJC Emergi-Lite M1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-1-118862)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- Hammond Server Enclosures & Racks