Shop All Server Enclosures & Racks
Hammond
4U 21W 13D FIXED RACK CASE
Mfr # RCBS1900713BK1
Zoro # G510924312
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 13
- Length 9
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCBS1900713BK1
- Zoro # G510924312
- UPC # 62398050143
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 13 |
Length | 9 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL DURA 9V Alk Battery (MN1604B1Z)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- GOOGLE NEST Nest Hub Max Charcoal (GA00639-US)
- BATTERY CLERK AJC Panasonic LC-R10BP1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-S-1-154669)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- Hammond Server Enclosures & Racks